3/8 x 7/8 in. Hole Saw 1 Piece
Dozer™ 3/8 x 7/8 in. Hole Saw 1 Piece
Package Quantity Info:
Each: 1 Inner Pack: 4-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Milwaukee carbide teeth technology
- 4 TPI carbide teeth design gives best durability and longest life in extreme applications
- Thermoset coating reduces friction and drag, increasing overall speed and cordless efficiencies
- Plug-Jack T-slot’s enhance user productivity by providing best access and leverage to remove material slugs
Specifications
- Application:
- Cutting
- Bit Diameter(s) (In):
- 3/8 in
- Blade Material:
- Carbide
- Chuck Size:
- 1/4
- Collection:
- Dozer™
- Cutting Capacity:
- 1-31/50 in
- Depth:
- 2-13/100
- Diameter:
- 7/8
- Height:
- 7/8
- Length:
- 2-13/100
- Material:
- Bi-metal, Carbide
- Number of Pieces:
- 1 Piece
- Number of Tools Included:
- 1
- Shank Size:
- 3/8
- Shank Style:
- Hex
- Teeth Per Inch:
- 4
- Tool Type:
- Hole Saw
- UPC:
- 045242503995
- Weight:
- 0.8
- Width:
- 87/100