Drywall Utility Carbide-Tipped Knife Blade 5-Piece
Drywall Utility Carbide-Tipped Knife Blade 5-Piece
Product Details
Product Details
- Optimized grind angles deliver 2X sharper blade and improved cutting precision
- Micro Carbide deposited metal delivers longer life than standard carbon blades
- Precision grind process removes the burr from cutting edge for cleaner cuts
- Made in the USA
Specifications
- Application:
- Cutting
- Blade Length (in):
- 3
- Color Finish Name:
- Metallic
- Height:
- 3
- Length:
- 1
- Material:
- Carbide Tipped
- Package Quantity:
- Pack of 5
- Tool Type:
- Knife Blade
- UPC:
- 045242286935
- Weight:
- 0.06
- Width:
- 1-83/100