Dual Battery Backpack Blower
Dual Battery Backpack Blower
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- POWERSTATE™ Brushless Motor delivers 650 CFM and 155 MPH
- Delivers a higher blowing force than up to 60cc gas while maintaining a noise level of 62dB(A)
- Reaches full throttle in under one second, boosting productivity and control
- Fully adjustable harness to optimize fit and provide more comfort for extended use
- Requires (2) M18™ REDLITHIUM™ batteries to operate
- Use up to (4) M18™ REDLITHIUM™ batteries for extended runtime
- Mode select and variable speed trigger provide ability to optimize performance for different applications
- No Gas Headaches: No Pull Start, No Engine Maintenance, Low Noise, No Emissions, Less Vibration
Documents
Specifications
- Application:
- Blowing, Application
- Battery Type:
- Li-ion (Lithium-ion)
- Color Finish Name:
- Black, Red
- Handle Material:
- Plastic
- Height:
- 23-3/4
- Length:
- 54-1/2
- Material:
- Glass Filled Nylon
- Number of Tools Included:
- 1
- Power Source:
- Battery
- Tool Type:
- Blower
- Type:
- M300920
- UPC:
- 045242787951
- Volts:
- 18V
- Weight:
- 18.4
- Width:
- 21-1/4