Dust Bag for M12 FUEL™ 0960-20 and M18 FUEL™ PACKOUT™ 0970-20 (Pack of 3)
Dust Bag for M12 FUEL™ 0960-20 and M18 FUEL™ PACKOUT™ 0970-20 (Pack of 3)
Product Details
Product Details
- Dust bags optimized for fine dust collection
- Extends life of vacuum filter
- Includes (3) fleece dust bags
- Easy installation
- For use with fine dust
- Includes (1) attachable bag holder for M12 FUEL 1.6 gallon wet/dry vacuum (0960-20)
Specifications
- Brand Model Compatibility:
- M12 FUEL™ 0960-20, M18 FUEL™ PACKOUT™ 0970-20
- Color Finish Name:
- White
- Height:
- 1/10
- Length:
- 15-3/5
- Material:
- Paper
- Package Quantity:
- Pack of 3
- Tool Type:
- Dust Bag
- UPC:
- 045242568130
- Weight:
- 4
- Width:
- 7-3/5