12-12/25 in. Drilling Shroud (Pack of 10)
DUST TRAP™ 12-12/25 in. Drilling Shroud (Pack of 10)
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 40 Pallet: 720-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- OSHA Compliance without a vacuum
- Clear sleeve for maximum visibility and accuracy
- Compact, collapsible design ideal for accessibility and storage
- Universal Fit for SDS-Plus Rotary Hammers
Documents
Specifications
- Application:
- Residential
- Collection:
- DUST TRAP™
- Height:
- 6-8/9
- Length:
- 12-12/25
- Number of Tools Included:
- 1
- Portable:
- No
- Product Type:
- Drilling Shroud
- UL Listed:
- No
- UPC:
- 045242516520
- Width:
- 4-17/100