7-17/25 in. Sleeve 5 Pack
DUST TRAP™ 7-17/25 in. Sleeve 5 Pack
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- OSHA compliance without a vacuum
- Universal fit for SDS-Plus rotary hammers
- Clear sleeve for maximum visibility and accuracy
- OSHA® Objective Data compliance without a dust extractor
- OSHA® Table 1 compliant with a dust extractor
- Fits SDS-Plus drill bits up to 8 in. overall length and works with stop bits
- Compact, collapsible design ideal for accessibility and storage
Specifications
- Application:
- Cutting
- Battery Type:
- Li-ion (Lithium-ion)
- Collection:
- DUST TRAP™
- Height:
- 3-47/100
- Length:
- 7-17/25
- Package Quantity:
- Pack of 5
- UL Listed:
- No
- UPC:
- 045242516537
- Weight:
- 0.31
- Width:
- 3-47/100