This product requires certification to purchase.

Electricians Work Pouch w/ Quick Adjust Belt

Milwaukee®

Electricians Work Pouch w/ Quick Adjust Belt

  • Fast #
  • Part #M48228112
  • Item #7247434
  • Manufacturer Part #48-22-8112
4.8 out of 5 Customer Rating
Brand image
Milwaukee®

Electricians Work Pouch w/ Quick Adjust Belt

  • Fast #
  • Part #M48228112
  • Item #7247434
  • Manufacturer Part #48-22-8112
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5 Pallet: 150
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • 15 Pockets for organizing tools
  • 1680D Nylon construction
  • Riveted seams
  • All metal hardware
  • Integrated carry handle
  • Stable base - allows pouch to stand upright on flat surfaces
  • Puncture Resistant pocket
  • Integrated hip pad
  • Tape measure clip
  • Belt slot - fits up to a 3 in. work belt
  • Requires Certification

Specifications

Color Finish Name:
Silver
Depth:
10-1/2
Height:
3-1/2
Length:
10-1/2
Material:
Plastic
Material Type:
168D Nylon
Number of Pieces:
1 Piece
Tool Type:
Work Pouch
Type:
M48228112
UPC:
045242509157
Weight:
2
Width:
12-4/5