This product requires certification to purchase.

EXACT 5 PUNCH

Milwaukee®

EXACT 5 PUNCH

  • Fast #
  • Part #M49162687
  • Item #7187053
  • Manufacturer Part #49-16-2687
4.8 out of 5 Customer Rating
Brand image
Milwaukee®

EXACT 5 PUNCH

  • Fast #
  • Part #M49162687
  • Item #7187053
  • Manufacturer Part #49-16-2687
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Punches 5 in. conduit holes in both mild and stainless steel
  • Three-tooth geometry for optimal punching and slug removal
  • Gripping surface for faster threading
  • Large size ID markings permit easy punch selection
  • Compatible with competitive knockout tools; must be used with adapter (model number 49-16-2684) for competitive compatibility.
  • Requires Certification

Specifications

Color Finish Name:
Silver
Height:
3-7/10 in
Length:
7-19/20 in
Material:
Steel
Number of Pieces:
1 Piece
Number of Tools Included:
1
Tool Type:
Punch
UPC:
045242350438
Weight:
6.605 lb
Width:
8-2/5 in