This product requires certification to purchase.

35-3/8 EXTREME THICK METAL COMPACT BAND SAW BLADE 25 PK

Milwaukee®

35-3/8 EXTREME THICK METAL COMPACT BAND SAW BLADE 25 PK

  • Fast #
  • Part #M48390606
  • Item #7794094
  • Manufacturer Part #48-39-0606
4.7 out of 5 Customer Rating
Brand image
Milwaukee®

35-3/8 EXTREME THICK METAL COMPACT BAND SAW BLADE 25 PK

  • Fast #
  • Part #M48390606
  • Item #7794094
  • Manufacturer Part #48-39-0606
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Cuts more materials
  • Aggressive tooth design for 2X faster cuts in thick metals
  • 25% more cuts per charge
  • Variable TPI, cuts more materials
  • Requires Certification

Specifications

Application:
Cutting
Blade Length (in):
35-3/8
Blade Material:
Bi-metal
Blade Thickness (in):
0.02
Blade Type:
Band Saw
Blade Width (in):
1/2
Color Finish Name:
Silver
Height:
1/2
Length:
11-13/50
Material:
Metal
Package Quantity:
Pack of 25
Tool Type:
Saw Blade
Type:
M48390606
UPC:
045242537754
Weight:
0.113
Width:
11-13/50