44-7/8 EXTREME THIN METAL DEEP CUT BAND SAW BLADE 25 PK
44-7/8 EXTREME THIN METAL DEEP CUT BAND SAW BLADE 25 PK
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- More cuts less blade changes
- 3X life in stainless steel and other extreme metals
- 2X faster in thin metals
- 25% More cuts per charge
- Variable TPI for versatility in all metal thickness
- Optimized tooth design for clean cuts
Documents
Specifications
- Application:
- Band Saw Blade
- Blade Length (in):
- 44-7/8
- Blade Material:
- Bi-metal
- Blade Thickness (in):
- 0.02
- Blade Type:
- Band Saw
- Blade Width (in):
- 1/2
- Color Finish Name:
- Silver
- Length:
- 44-7/8
- Material:
- Bimetal
- Number of Tools Included:
- 25
- Package Quantity:
- Pack of 25
- Teeth Per Inch:
- 12/14
- Thickness:
- 0.02 in
- Tool Type:
- Band Saw Blade
- Type:
- M48390615
- UPC:
- 045242539703
- Weight:
- 0.138
- Width:
- 1/2