1-1/4 x 93/100 in. Folding Utility Knife
Fastback™ 1-1/4 x 93/100 in. Folding Utility Knife
-
Pick Up: 1 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Tool free blade change: change blades up to 5X faster
- Wire stripper: strip up to 10 gauge wire
- Press and flip: one handed opening
- Wire form belt clip reduces pocket tearing
- Wire-form belt clip: secures to your pants for quick access without damaging the fabric
- Integrated gut hook: cut without opening knife
Documents
Specifications
- ASTM:
- ASTM F-1505 2001
- Application:
- Residential
- Blade Length (in):
- 1-1/4 in
- Blade Material:
- Steel
- Blade Type:
- Utility Knife
- Collection:
- Fastback™
- Color Finish Name:
- Red
- Handle Length (in):
- 4-59/100 in
- Handle Material:
- Steel
- Handle Type:
- Straight
- Height:
- 1-9/50 in
- Length:
- 6-87/100 in
- Number of Blades:
- 1
- Number of Tools Included:
- 1
- Tool Type:
- Knife
- Weight:
- 0.28 lb
- Width:
- 93/100 in