1 x 1-3/100 in. Folding Utility Knife Set

You last purchased this on
 
Milwaukee®

Fastback™ 1 x 1-3/100 in. Folding Utility Knife Set

  • Fast #
  • Part #M48221503
  • Item #7966746
  • Manufacturer Part #48-22-1503
3.2 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Milwaukee®

Fastback™ 1 x 1-3/100 in. Folding Utility Knife Set

This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

  • Press and flip opening
  • Tool free blade change
  • Two piece set
  • Durable Wire Belt Clip Reduces Pocket Tearing
  • 4 blade storage (48-22-193)
  • Compact size (48-22-196)
  • Lanyard hole
  • Belt clip
  • Blade Holder Designed for Scoring
  • Lanyard Hole
  • Requires Certification

Documents


Specifications

Application:
Cutting
Bare Tool or Kit:
Bare Tool
Battery Type:
Lithium-ion
Blade Length (in):
6-87/100 in
Blade Material:
Carbon Steel
Blade Thickness (in):
1-9/50 in
Blade Type:
Utility Knife
Collection:
Fastback™
Color Finish Category:
Silver Tones
Color Finish Name:
Silver
Corded Cordless:
Cordless
Handle Length (in):
4 in
Handle Material:
Composite
Handle Type:
Ergonomic
Height:
1-9/50 in
Indoor Outdoor:
Indoor/Outdoor
Length:
6-87/100 in
Material:
Plastic
Number of Blades:
1
Number of Tools Included:
1
Tool Type:
Cutter, Hand Tool
Weight:
0.28 lb
Width:
1-3/100 in