This product requires certification to purchase.

2-19/20 x 27/50 in. Knife

Milwaukee®

Fastback™ 2-19/20 x 27/50 in. Knife

  • Fast #
  • Part #M48221520
  • Item #8357586
  • Manufacturer Part #48-22-1520
3.9 out of 5 Customer Rating
Brand image
Milwaukee®

Fastback™ 2-19/20 x 27/50 in. Knife

  • Fast #
  • Part #M48221520
  • Item #8357586
  • Manufacturer Part #48-22-1520
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 96 Pallet: 3840
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Press and flip operation: permits one-handed opening
  • Stainless steel drop-point blade: resharpenable edge for long-lasting use
  • Liner lock: secures the blade in the open position
  • Slim, compact body: stores easily yet withstands jobsite abuse
  • Piercing tip
  • Lanyard holes
  • Reversible wire form belt clip
  • Requires Certification

Documents


Specifications

Application:
Residential
Blade Length (in):
2-19/20
Blade Material:
Stainless Steel
Blade Thickness (in):
0.12
Blade Type:
Drop Point
Collection:
Fastback™
Color Finish Name:
Red, Silver
Handle Length (in):
4-13/20
Handle Material:
Plastic
Handle Type:
Folding
Height:
1-6/25
Length:
7-1/2
Material:
Stainless Steel
Number of Blades:
1
Number of Tools Included:
1
Tool Type:
Knife
UPC:
045242534470
Weight:
0.24
Width:
27/50