This product requires certification to purchase.

2-23/25 x 27/50 in. Spring Assisted Folding Knife

Milwaukee®

Fastback™ 2-23/25 x 27/50 in. Spring Assisted Folding Knife

  • Fast #
  • Part #M48221530
  • Item #8357587
  • Manufacturer Part #48-22-1530
5 out of 5 Customer Rating
Brand image
Milwaukee®

Fastback™ 2-23/25 x 27/50 in. Spring Assisted Folding Knife

  • Fast #
  • Part #M48221530
  • Item #8357587
  • Manufacturer Part #48-22-1530
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 96
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Spring-assisted opening: Permits one-handed operation
  • Black oxide-coated stainless steel serrated blade: Maintains long-lasting sharp edge
  • Liner lock: Secures the blade in the open position
  • Serrated blade: Ideal for tearing through material, resistant tip: Ideal for piercing material
  • Slide lock secures blade
  • Stainless steel blade stays sharp
  • Flipper for easy opening
  • Durable wire belt clip
  • Tether ready lanyard hole
  • Tanto blade
  • Requires Certification

Documents


Specifications

Blade Length (in):
2-23/25
Blade Material:
Stainless Steel
Blade Type:
Utility Knife
Collection:
Fastback™
Color Finish Name:
Red
Handle Length (in):
4-13/25
Handle Material:
Plastic
Handle Type:
Straight
Height:
1-11/25
Length:
7-12/25
Number of Blades:
1
Tool Type:
Knife
UPC:
045242534494
Weight:
0.24
Width:
27/50