This product requires certification to purchase.

2-9/20 x 27/50 in. Knife

Milwaukee®

Fastback™ 2-9/20 x 27/50 in. Knife

  • Fast #
  • Part #M48221526
  • Item #8357584
  • Manufacturer Part #48-22-1526
4.7 out of 5 Customer Rating
Brand image
Milwaukee®

Fastback™ 2-9/20 x 27/50 in. Knife

  • Fast #
  • Part #M48221526
  • Item #8357584
  • Manufacturer Part #48-22-1526
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 96
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Press and Flip Opening
  • Stainless Steel Blade Stays Sharp
  • Liner Lock Secures Blade
  • Blunt tip hawkbill blade
  • Durable wire belt clip reduces pocket tearing
  • Tether Ready Lanyard Hole
  • Requires Certification

Specifications

Application:
Pipe Fitting
Blade Length (in):
2-9/20
Blade Material:
Stainless Steel
Blade Thickness (in):
0.12
Blade Type:
Hawkbill
Collection:
Fastback™
Color Finish Name:
Silver
Handle Length (in):
4-13/20
Handle Material:
Plastic
Handle Type:
Folding
Height:
1-6/25
Length:
7
Number of Pieces:
1 Piece
UPC:
045242559282
Weight:
0.24
Width:
27/50