2 x 1-1/4 in. Knife
This product has been replaced by
Fastback™ 2 x 1-1/4 in. Knife
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 90-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Wire stripper up to 10 ga
- Press-and-flip operation permits one-handed opening
- Durable all-metal body withstands jobsite abuse
- Wire stripper Cuts up to 10-gauge wire
- Tool-free blade change saves time and adds convenience
- Gut hook allows quick cuts without opening the blade
- Wire-form belt clip: secures to your pants for quick access without damaging the fabric
- Lifetime limited warranty
Specifications
- Application:
- General Purpose
- Blade Length (in):
- 2 in
- Blade Material:
- Metal
- Blade Type:
- Utility Knife
- Collection:
- Fastback™
- Color Finish Name:
- Black, Red
- Height:
- 1-1/20 in
- Length:
- 7-1/4 in
- Material:
- Metal
- Number of Blades:
- 1
- Tool Type:
- Knife
- UPC:
- 045242204649
- Weight:
- 0.335 lb
- Width:
- 1-1/4 in