3 x 27/50 in. Pocket Knife
Fastback™ 3 x 27/50 in. Pocket Knife
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 96-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- RealTree Xtra® Camo - blends perfectly in a variety of environments
- Spring assisted open for fast one-handed opening
- Black oxide stainless steel blade
- Liner lock
- Reversible wire form belt clip
Specifications
- Blade Length (in):
- 3 in
- Blade Material:
- Stainless Steel
- Blade Type:
- Utility Knife
- Collection:
- Fastback™
- Color Finish Name:
- Silver
- Handle Length (in):
- 4-1/2 in
- Handle Material:
- Plastic
- Handle Type:
- Straight
- Height:
- 1-17/20 in
- Length:
- 17/20 in
- Tool Type:
- Pocket Knife
- UPC:
- 045242534500
- Weight:
- 0.4 lb
- Width:
- 27/50 in