6-87/100 x 1-3/100 in. Blade
Fastback™ 6-87/100 x 1-3/100 in. Blade
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 96-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- All metal body
- Wire Stripper
- Gut Hook
- Stores 5 extra blades
- Durable wire belt clip reduces pocket tearing
- Blade holder designed for scoring
- Metal extension to prevent accidental blade removal
Documents
Specifications
- Application:
- Cutting
- Blade Length (in):
- 6-87/100
- Blade Material:
- Steel
- Blade Thickness (in):
- 1.18
- Blade Type:
- Utility Knife
- Collection:
- Fastback™
- Color Finish Name:
- Silver
- Handle Length (in):
- 4-59/100
- Handle Material:
- Metal
- Handle Type:
- Ergonomic
- Height:
- 1-9/50
- Length:
- 6-87/100
- Material:
- Aluminum
- Number of Blades:
- 1
- Number of Pieces:
- 1 Piece
- Number of Tools Included:
- 1
- Tool Type:
- Blade
- UPC:
- 045242534418
- Weight:
- 0.28
- Width:
- 1-3/100