2-3/8 x 1-1/4 in. Knife
FastBack II™ 2-3/8 x 1-1/4 in. Knife
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 24-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Wire stripper up to 10 ga
- Magnetic blade storage holds one extra blade conveniently and inside the handle
- Tool-free blade change Saves time and adds convenience
- Gut hook allows quick cuts without opening the blade
- Wire-form belt clip Secures to your pants for quick access without damaging the fabric
- Press-and-flip operation: Permits one-handed opening
- Durable all-metal body withstands jobsite abuse
- Wire stripper cuts up to 10-gauge wire
Specifications
- Blade Length (in):
- 2-3/8 in
- Blade Material:
- Carbide
- Blade Type:
- Utility Knife
- Collection:
- FastBack II™
- Color Finish Name:
- Red
- Handle Material:
- Metal
- Length:
- 7-1/4 in
- Material:
- Metal
- Number of Blades:
- 2
- Tool Type:
- Knife
- Width:
- 1-1/4 in