Plastic Seat
Plastic Seat
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Bathtub Accessory Type:
- Seat
- Length:
- 2-17/32 in
- Material:
- Plastic
- Proposition 65:
- WARNING! PROP65 WARNING FOR CALIFORNIA RESIDENTS: This product can expose you to chemicals such as: Acrylamide, 1, 3-Butadlene, BPA, Chromium, Ethyl Acrylate, Lead, and Styrene which are known to the State of California to cause cancer, birth defects, or reproductive harm.For more information visit www.p65warnings.ca.gov