This product requires certification to purchase.

Faucet Swap-out Wrench

Milwaukee®

Faucet Swap-out Wrench

  • Fast #
  • Part #M48227100
  • Item #10149789
  • Manufacturer Part #48-22-7100
3.4 out of 5 Customer Rating
Brand image
Milwaukee®

Faucet Swap-out Wrench

  • Fast #
  • Part #M48227100
  • Item #10149789
  • Manufacturer Part #48-22-7100
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 24
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Best Access & Reach - Slim, Long Handle
  • Complete More Swap-Outs - Reinforced Construction
  • Easy Removal - Securely Fits Mounting Nuts
  • Ends of wrench body accommodate most common 2, 3, 4, and 6-tab basin mounting nuts
  • Pronged retainer end of long insert for 4-slot strainer baskets and tub drains
  • Two short inserts work on 5/8", 3/4", 7/8", and 15/16" nuts and are ideal for supply lines
  • 7/16" deep socket end of long insert for common single-hole faucet mountings and toilet bolts
  • Open slot on the wrench body allows for easy placement over existing supply lines
  • 3/8" ratchet-ready on pronged retainer end of long insert for maximum speed and break-away torque
  • Screwdriver ready through hole for maximum leverage and break-away torque
  • Requires Certification

Documents


Specifications

Application:
Plumbing
Color Finish Name:
Grey
Diameter:
1-4/5 in
Handle Material:
Plastic
Handle Type:
Ergonomic
Height:
1-4/5 in
Length:
13-4/5 in
Material:
Metal
Number of Pieces:
5 Piece
Number of Tools Included:
5
Size:
7/16 in
Tool Type:
Wrench
Type:
M48227100
UPC:
045242791583
Weight:
0.97 lb
Width:
1-4/5 in