This product requires certification to purchase.

Fencing Pliers

Milwaukee®

Fencing Pliers

  • Fast #
  • Part #M48226410
  • Item #7033946
  • Manufacturer Part #48-22-6410
5 out of 5 Customer Rating
Brand image
Milwaukee®

Fencing Pliers

  • Fast #
  • Part #M48226410
  • Item #7033946
  • Manufacturer Part #48-22-6410
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 12 Pallet: 1056
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Comfort grips will not peel or dig into hands during extended use
  • Forged strength design
  • High-Leverage Design
  • Multi-Purpose Tool
  • Rust Resistant
  • Requires Certification
Dimensions & Measurements
Jaw Capacity (in)
1-1/2 in
Length
18-3/5 in
Characteristics & Features
Color Finish Name
Silver, Red
Number of Tools Included
1
Warranty & Product Information
Type
M48226410
UPC
045242356133