This product requires certification to purchase.

FIBER OPTIC DROP CABLE SLITTER

Milwaukee®

FIBER OPTIC DROP CABLE SLITTER

  • Fast #
  • Part #M48223015
  • Item #11703936
  • Manufacturer Part #48-22-3015
3.5 out of 5 Customer Rating
Brand image
Milwaukee®

FIBER OPTIC DROP CABLE SLITTER

  • Fast #
  • Part #M48223015
  • Item #11703936
  • Manufacturer Part #48-22-3015
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 2 Case: 72
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • For use with the Milwaukee® M18 FUEL™ 21" Self-Propelled Dual Battery Mower
  • Protects Mower while in storage
  • Provides year round coverage
  • Zipper allows for easy installation and removal
  • Durable material for longer life
  • Elastic band for secure fit
  • Not for outdoor use
  • Requires Certification

Specifications

Diameter:
2-1/100
Length:
4-27/100
Portable:
Yes
Product Type:
Fiber Optic Cable Slitter
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and birth defects or reproductive harm. For more information, go to http://www.P65Warnings.ca.gov.
Type:
M48223015
UPC:
045242883998