FLEECE DUST BAGS 5PK
FLEECE DUST BAGS 5PK
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10-
Pick Up Not AvailableNot available in VA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in VA
Product Details
Product Details
- Acts as a pre-filter and prolongs the life of main HEPA filters
- Minimizes dust exposure during disposal
- Quick and easy installation ?
- Compatible with M18 FUEL™ 9 Gallon Dual Battery Dust Extractor w/ PACKOUT™ Compatibility & VACLINK™ (0888-20 & 0888-22HD)?
- Includes (5) Fleece Dust Bags?
Specifications
- Brand Model Compatibility:
- 0888-20, 0888-22
- Capacity:
- 9 gal
- Color Finish Name:
- White
- Depth:
- 14
- Height:
- 32-1/2
- Length:
- 14
- Material:
- Plastic
- Material Type:
- Polyester
- Number of Pieces:
- 5 Piece
- Number of Tools Included:
- 5
- Power Source:
- Battery
- Product Type:
- Dust Bag
- Tool Type:
- Dust Bag
- Type:
- M49901969
- UPC:
- 045242530113
- Weight:
- 1.39
- Width:
- 1