This product requires certification to purchase.

1/2 in. - 1-1/4 in. CTS-V Pivoting Press Ring Kit for M12™ FORCE LOGIC™ Press Tool

Milwaukee®

Force Logic™ 1/2 in. - 1-1/4 in. CTS-V Pivoting Press Ring Kit for M12™ FORCE LOGIC™ Press Tool

  • Fast #
  • Part #M49162490X
  • Item #10370274
  • Manufacturer Part #49-16-2490X
3.9 out of 5 Customer Rating
Brand image
Milwaukee®

Force Logic™ 1/2 in. - 1-1/4 in. CTS-V Pivoting Press Ring Kit for M12™ FORCE LOGIC™ Press Tool

  • Fast #
  • Part #M49162490X
  • Item #10370274
  • Manufacturer Part #49-16-2490X
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Compatible with M12™ FORCE LOGIC™ Press Tool
  • Designed for use with all Major Fitting Manufacturers, Including Viega® ProPress® Systems and Apollo Press® Copper Systems
  • Pivoting Functionality Delivers Greater Access in Tight Applications
  • Easy Opening Ring Designed for One Handed Use
  • Faster Alternative to Sweat and Solder
  • Durable Steel Rings Provide Outstanding Life
  • 2 Year Warranty
  • Requires Certification

Documents

Dimensions & Measurements
Cutting Capacity
1-1/4 in
Height
4-33/100 in
Length
7-9/100 in
Weight
5.68 lb
Width
18-1/2 in
Characteristics & Features
Collection
Force Logic™
Color Finish Name
Black
Number of Tools Included
1
Tool Type
Press Ring
Electrical & Operational Information
Power Source
Battery
Warranty & Product Information
Type
M49162490X
UPC
045242736331