2-1/2 in. - 4 in. NIBCO® Press Ring Kit for M18™ FORCE LOGIC™ Long Throw Press Tool
Force Logic™ 2-1/2 in. - 4 in. NIBCO® Press Ring Kit for M18™ FORCE LOGIC™ Long Throw Press Tool
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Compatible with M18™ FORCE LOGIC™ Long Throw Press Tool
- Designed for use with NIBCO® 2-1/2”-4” Copper Press Fittings
- Easy-Opening Ring Designed for Improved Ease of Use
- Faster Alternative to Sweat and Solder
- Durable Steel Rings Provide Outstanding Life
- In-Line Design, Effortless Installations
- 2 Year Warranty
Documents
Specifications
- Application:
- Press Ring
- Battery Type:
- Li-ion (Lithium-ion)
- Collection:
- Force Logic™
- Color Finish Name:
- Black
- Diameter:
- 2-1/2 in
- Height:
- 5-59/250 in
- Jaw Capacity (in):
- 2-1/2 in - 4 in
- Length:
- 17-283/1000 in
- Material:
- Steel
- Number of Tools Included:
- 4
- Power Source:
- Battery
- Tool Type:
- Press Ring Kit
- Type:
- M49162690NX
- UPC:
- 045242602575
- Weight:
- 42.85 lb
- Width:
- 22-159/200 in