2-1/2 NIBCO PRESS RING
Force Logic™ 2-1/2 NIBCO PRESS RING
Product Details
Product Details
- Compatible with M18™ FORCE LOGIC™ Long Throw Press Tool
- Designed for use with NIBCO® 2-1/2” Copper Press Fittings
- Easy-Opening Ring Designed for Improved Ease of Use
- Faster Alternative to Sweat and Solder
- Durable Steel Rings Provide Outstanding Life
- In-Line Design, Effortless Installations
- 2 Year Warranty
Documents
Specifications
- Application:
- Press Ring
- Battery Type:
- Li-ion (Lithium-ion)
- Collection:
- Force Logic™
- Color Finish Name:
- Black
- Diameter:
- 2-1/2
- Height:
- 5-231/250
- Jaw Capacity (in):
- 2-1/2 in
- Length:
- 1-193/200
- Material:
- Steel
- Number of Tools Included:
- 1
- Power Source:
- Battery
- Tool Type:
- Press Ring
- Type:
- M49162656NX
- UPC:
- 045242602599
- Weight:
- 8.95
- Width:
- 6-3/25