3" CTS-V PIVOTING PRESS RING FOR M18 FORCE LOGIC PRESS TOOLS
Force Logic™ 3" CTS-V PIVOTING PRESS RING FOR M18 FORCE LOGIC PRESS TOOLS
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Compatible with M18™ FORCE LOGIC™ Press Tools
- Designed for use with all Major Fitting Manufacturers, Including Viega® ProPress® Systems and Apollo Press® Copper Systems
- Pivoting Functionality Delivers Greater Access in Tight Applications
- Easy-Opening Ring Designed for Improved Ease of Use
- Faster Alternative to Sweat and Solder
- Durable Steel Rings Provide Outstanding Life
- 2 Year Warranty
Documents
Specifications
- Collection:
- Force Logic™
- Color Finish Name:
- Black
- Cutting Capacity:
- 3 in
- Height:
- 5-67/100
- Length:
- 1-43/100
- Number of Tools Included:
- 1
- Power Source:
- Battery
- Tool Type:
- Press Ring
- Type:
- M49162657X
- UPC:
- 045242736195
- Weight:
- 4.84
- Width:
- 5-87/100