3" IPS-P PIVOTING PRESS RING FOR M18 FORCE LOGIC LONG THROW PRESS TOOL
Force Logic™ 3" IPS-P PIVOTING PRESS RING FOR M18 FORCE LOGIC LONG THROW PRESS TOOL
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Compatible with M18™ FORCE LOGIC™ Long Throw Press Tool
- Designed for use with all Major Fitting Manufacturers, Including Viega® Mega Press® Systems
- Pivoting Functionality Delivers Greater Access in Tight Applications
- Easy-Opening Ring Designed for Improved Ease of Use
- Faster Alternative to Welding and Threading
- Durable Steel Rings Provide Outstanding Life
- 2 Year Warranty
Documents
Specifications
- Collection:
- Force Logic™
- Color Finish Name:
- Black
- Cutting Capacity:
- 3 in
- Height:
- 6-13/25
- Length:
- 1-39/50
- Number of Tools Included:
- 1
- Power Source:
- Battery
- Tool Type:
- Press Ring
- Type:
- M49162657BX
- UPC:
- 045242736287
- Weight:
- 7.74
- Width:
- 6-91/100