4 in. IPS-P Pivoting Press Ring for M18 Force Logic Long Throw Press Tool
Force Logic™ 4 in. IPS-P Pivoting Press Ring for M18 Force Logic Long Throw Press Tool
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Compatible with M18™ FORCE LOGIC™ Long Throw Press Tool
- Designed for use with all Major Fitting Manufacturers, Including Viega® Mega Press® Systems
- Pivoting Functionality Delivers Greater Access in Tight Applications
- Easy-Opening Ring Designed for Improved Ease of Use
- Faster Alternative to Welding and Threading
- Durable Steel Rings Provide Outstanding Life
- 2 Year Warranty
Documents
Specifications
- Collection:
- Force Logic™
- Color Finish Name:
- Black
- Cutting Capacity:
- 4 in
- Height:
- 7-11/20
- Length:
- 1-39/50
- Number of Tools Included:
- 1
- Power Source:
- Battery
- Tool Type:
- Press Ring
- Type:
- M49162658BX
- UPC:
- 045242736294
- Weight:
- 9.84
- Width:
- 7-9/10