X4 Ring Jaw for M18 Force Logic Press Tools
Force Logic™ X4 Ring Jaw for M18 Force Logic Press Tools
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Compatible with M18™ FORCE LOGIC™ Press Tools
- Durable Ring Jaws Provide Outstanding Life
- Blocking System Prevents Ring and Ring Jaw Mismatch to Ensure Correct Presses
- For use with M18™ CTS-V & IPS-P Pivoting Press Rings
Documents
Specifications
- Collection:
- Force Logic™
- Color Finish Name:
- Black
- Cutting Capacity:
- 1-1/4 in
- Height:
- 4-159/200
- Length:
- 1-547/1000
- Number of Tools Included:
- 1
- Power Source:
- Battery
- Tool Type:
- Press Ring, Jaw
- Type:
- M49162659X4
- UPC:
- 045242736300
- Weight:
- 4.32
- Width:
- 5-451/1000