X6 Ring Jaw
Force Logic™ X6 Ring Jaw
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Compatible with M18™ FORCE LOGIC™ Long Throw Press Tool
- Durable Steel Ring Jaws Provide Outstanding Life
- Blocking System Prevents Ring and Ring Jaw Mismatch to Ensure Correct Presses
- For use with M18™ 2-1/2" - 4" NIBCO® Press Rings
- For use with M18™ 2-1/2" - 4" IPS-P Pivoting Press Rings
Documents
Specifications
- Collection:
- Force Logic™
- Color Finish Name:
- Black
- Height:
- 10-329/1000
- Length:
- 1-709/1000
- Number of Tools Included:
- 1
- Power Source:
- Battery
- Tool Type:
- Press Ring, Jaw
- Type:
- M49162659X6
- UPC:
- 045242736324
- Weight:
- 13.19
- Width:
- 8-567/1000