This product requires certification to purchase.

XL Size Work Glove in Black with Red

This product has been replaced by

LIGHTWEIGHT WORK GLOVE WITH FLEXIBLE CUFF XL
Milwaukee® LIGHTWEIGHT WORK GLOVE WITH FLEXIBLE CUFF XL
Manufacturer Part #48-73-8513
Milwaukee®

Free-Flex XL Size Work Glove in Black with Red

  • Fast #
  • Part #M48228713
  • Item #7223350
  • Manufacturer Part #48-22-8713
4.9 out of 5 Customer Rating
Brand image

This product has been replaced by

LIGHTWEIGHT WORK GLOVE WITH FLEXIBLE CUFF XL
Milwaukee® LIGHTWEIGHT WORK GLOVE WITH FLEXIBLE CUFF XL
Manufacturer Part #48-73-8513
Milwaukee®

Free-Flex XL Size Work Glove in Black with Red

  • Fast #
  • Part #M48228713
  • Item #7223350
  • Manufacturer Part #48-22-8713
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 96 Pallet: 2304
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Smartswipe™ fingertips, knuckles and palms - permits the use of touch screen devices without removing gloves
  • Free-flex cuff for all day comfort
  • High dexterity finger tips provide dexterity when handling small objects
  • Built-in terry cloth sweat wipe
  • Breathable lining provides all day comfort
  • Reinforced thumb seam
  • Size - XL
  • Requires Certification

Specifications

Coating:
Smartswipe
Collection:
Free-Flex
Color Finish Category:
Silver Tones
Color Finish Name:
Silver
Disposable:
No
Glove Size:
XL
Glove Type:
Work
Height:
11 in
Length:
5 in
Material:
Polyester
Reusable:
Yes
Thickness:
1 in
UPC:
045242479931
Width:
1 in