This product requires certification to purchase.

*CVR* FREEFLEX UNLINED BIB OVERALLS

Milwaukee®

FREEFLEX™ *CVR* FREEFLEX UNLINED BIB OVERALLS

  • Fast #
  • Part #MM850G3030
  • Item #10334822
  • Manufacturer Part #M850G-3030
5 out of 5 Customer Rating
Brand image
Milwaukee®

FREEFLEX™ *CVR* FREEFLEX UNLINED BIB OVERALLS

  • Fast #
  • Part #MM850G3030
  • Item #10334822
  • Manufacturer Part #M850G-3030
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Engineered To Move Freely: 4-way stretch fabric and custom crotch gusset allow for effortless kneeling and crouching
  • Lightweight, broken-in comfort
  • Jobsite Durability: triple-stitched high wear zones covering the legs and back
  • Reinforced 9-Pocket Design: secure chest zipper pocket and unique fold-over stitch design to prevent tears and holes
  • Utility and hammer loops
  • Built-In-Knee Pad Inserts: fits most kneepad insert sizes
  • Requires Certification

Specifications

Clothing Size:
30 in x 30 in
Collection:
FREEFLEX™
Color Finish Name:
Grey
Disposable:
No
Height:
2/5
Length:
60
Material:
Cotton
Number of Pieces:
1 Piece
Product Type:
Cloth
Quick Release:
No
Reusable:
Yes
Tool Type:
Work Wear
Type:
MM850G3030
UPC:
045242854097
Width:
18