*CVR* SDS BIT 5/32 X 6 WITH 1/4 HEX
FREEFLEX™ *CVR* SDS BIT 5/32 X 6 WITH 1/4 HEX
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 5/32 in. diameter, 2-cutter head
- SDS shank with hex shoulder for tap-con screw system
- 3 in. drilling depth
- 6 in. overall length
Specifications
- Bit Diameter(s) (In):
- 5/32 in
- Bit Sizes:
- 5/32 in
- Collection:
- FREEFLEX™
- Drill Bit Type:
- Masonry
- Material:
- Carbide Tipped
- Number of Pieces:
- 1 Piece
- Shank Style:
- SDS-Plus
- Type:
- M48207096
- UPC:
- 045242110421