This product requires certification to purchase.

*CVR* SDS PLUS 2CT 7/16 X 16 X 18

Milwaukee®

FREEFLEX™ *CVR* SDS PLUS 2CT 7/16 X 16 X 18

  • Fast #
  • Part #M48207467
  • Item #2029815
  • Manufacturer Part #48-20-7467
3.4 out of 5 Customer Rating
Brand image
Milwaukee®

FREEFLEX™ *CVR* SDS PLUS 2CT 7/16 X 16 X 18

  • Fast #
  • Part #M48207467
  • Item #2029815
  • Manufacturer Part #48-20-7467
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Enhanced rebar guards provide increased durability
  • Breaker points lead to faster drilling speeds
  • Variable flute for up to 20% more holes per charge in cordless rotary hammers
  • Centering tip for exact spot drilling
  • Wear mark indicators to show end of life and when bit no longer meets the ANSI requirement
  • Reinforced flutes for minimized vibration and maximum durability
  • Requires Certification

Specifications

Bit Diameter(s) (In):
7/16 in
Bit Sizes:
7/16 in
Collection:
FREEFLEX™
Drill Bit Type:
Masonry
Material:
Carbide Tipped
Number of Pieces:
2 Piece
Shank Style:
SDS-Plus
Type:
M48207467
UPC:
045242111961