FREEFLEX LIGHTWEIGHT INSULATED VEST BLACK L
FREEFLEX™ FREEFLEX LIGHTWEIGHT INSULATED VEST BLACK L
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 24-
Pick Up Not AvailableNot available in FL
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in FL
Product Details
Product Details
- Shoulder and side mobility panels for added range of motion
- Midlayer built for changing conditions: Relaxed fit with room to layer comfortably
- Wind and water resistant to help keep you dry and warm on the job
- Full zip front pockets designed for secure item storage
- Brushed fleece-lined collar and pockets for added warmth
- Drop tail for extended coverage
- Insulation ensures warmth without adding bulk
- 100% Poly Ripstop Woven Fabric
Specifications
- Clothing Size:
- L
- Collection:
- FREEFLEX™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Number of Pieces:
- 1 Piece
- Product Type:
- Vest
- Type:
- MM350BL
- UPC:
- 045242378111