FREEFLEX LIGHTWEIGHT INSULATED VEST BROWN M
FREEFLEX™ FREEFLEX LIGHTWEIGHT INSULATED VEST BROWN M
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 24-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Ultimate Fit
- Most durable, SHOCKZONE™ shank absorbs peak torque
- Long Lasting Tip, Wear Guard™
- Customized Tip Geometry, Less Stripping
- SHOCKZONE™ shanks are optimized per tip type to prevent breaking
- Custom heat treat for longer bit life
- Laser etched for easy size identification
- Designed for use with impact Driver Bits and drill Driver Bits
Specifications
- Clothing Size:
- M
- Collection:
- FREEFLEX™
- Color Finish Category:
- Browns
- Color Finish Name:
- Brown
- Number of Pieces:
- 1 Piece
- Product Type:
- Vest
- Type:
- MM350NM
- UPC:
- 045242378043