FREEFLEX SOFTSHELL HOODED JACKET
FREEFLEX™ FREEFLEX SOFTSHELL HOODED JACKET
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Engineered To Move Freely On The Job: Custom 2-way stretch fabric and full range arm movement for working overhead
- Wind and Water-Resistant Materials: Built to protect against changing jobsite conditions
- Brushed Fleece Interior: Provides the warmth for early morning jobs without adding bulk
- Hidden Draw Cords: Stay out of the way when ripping cuts
- Double-Stitched Reinforced 3-Pocket Design: Allows for added tool storage and functionality
- Durable Rib Knit Cuffs: Comfortable elastic cuffs shield from wind and are easy to layer without gloves
Specifications
- ANSI:
- No
- Clothing Size:
- XL
- Collection:
- FREEFLEX™
- Color Finish Name:
- Black
- Disposable:
- No
- Height:
- 1/2
- Length:
- 30-1/2
- Material:
- Plastic
- Material Type:
- Polyester, Spandex
- Quick Release:
- No
- Reusable:
- Yes
- Type:
- M312BXL
- UPC:
- 045242809400
- Weight:
- 1.77
- Width:
- 21