WOMEN'S FREEFLEX HYBRID TEE - LONG SLEEVE PURPLE M
FREEFLEX™ WOMEN'S FREEFLEX HYBRID TEE - LONG SLEEVE PURPLE M
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Engineered to move freely on the job
- Lightweight and breathable 4.5oz cotton/poly blend
- Moisture wicking
- Natural stretch fabric – move and layer easily
- Forward shoulder design – improves comfort and reduces wear on the seam
- Anti-odor technology
- 33% cotton, 67% polyester
- Rib-knit neck maintains shape
- Tagless neck label
Specifications
- Clothing Size:
- M
- Collection:
- FREEFLEX™
- Color Finish Category:
- Oranges
- Color Finish Name:
- Purple
- Disposable:
- No
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- Height:
- 1/16
- Length:
- 26-3/4
- Material:
- Polyester, Cotton
- Product Type:
- T-Shirt
- Reusable:
- Yes
- Type:
- MF552PM
- UPC:
- 045242377978
- Weight:
- 0.381
- Width:
- 19-7/8