This product requires certification to purchase.

WOMEN'S FREEFLEX LIGHTWEIGHT INSULATED VEST BLACK 2X

Milwaukee®

FREEFLEX™ WOMEN'S FREEFLEX LIGHTWEIGHT INSULATED VEST BLACK 2X

  • Fast #
  • Part #MF350B2X
  • Item #11830628
  • Manufacturer Part #F350B-2X
5 out of 5 Customer Rating
Brand image
Milwaukee®

FREEFLEX™ WOMEN'S FREEFLEX LIGHTWEIGHT INSULATED VEST BLACK 2X

  • Fast #
  • Part #MF350B2X
  • Item #11830628
  • Manufacturer Part #F350B-2X
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 24
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Shoulder and side mobility panels for added range of motion
  • Midlayer built for changing conditions: Relaxed fit with room to layer comfortably
  • Wind and water resistant to help keep you dry and warm on the job
  • Full zip front pockets designed for secure item storage
  • Brushed fleece-lined collar and pockets for added warmth
  • Drop tail for extended coverage
  • Insulation ensures warmth without adding bulk
  • 100% Poly Ripstop Woven Fabric
  • Requires Certification

Specifications

Clothing Size:
2X
Collection:
FREEFLEX™
Color Finish Category:
Blacks
Color Finish Name:
Black
Number of Pieces:
1 Piece
Product Type:
Vest
UPC:
045242377695