This product requires certification to purchase.

Friction Ring for CP8745, 2663-20, 2663-22, 2763-20 and 9071-20 Impact Wrenches

Milwaukee®

Friction Ring for CP8745, 2663-20, 2663-22, 2763-20 and 9071-20 Impact Wrenches

  • Fast #
  • Part #M44904530
  • Item #2028646
  • Manufacturer Part #44-90-4530
4.5 out of 5 Customer Rating
Brand image
Milwaukee®

Friction Ring for CP8745, 2663-20, 2663-22, 2763-20 and 9071-20 Impact Wrenches

  • Fast #
  • Part #M44904530
  • Item #2028646
  • Manufacturer Part #44-90-4530
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Brand Model Compatibility:
CP8745, 2663-20, 2663-22, 2763-20 and 9071-20 Impact Wrenches
Number of Tools Included:
1
Portable:
No
Tool Type:
Ring
UL Listed:
No
UPC:
045242038664
Weight:
0.01 lb