Green Cross Line Laser
Green Cross Line Laser
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4 Pallet: 224-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 8+ Hours of Runtime
- High Intensity Green
- Amplified Rare Earth Magnets - Slide Resistant
- 100 ft. Working Range
- 165 ft. Range with Detector
- Accuracy: +/- 1/8" @ 33 ft
- 1/4-20 Thread Mount
- Locking Pendulum
- Self Leveling: +/- 4° Tilt
- IP54 Rated: Water and Dust Resistant
Specifications
- Automatic Shut-Off:
- No
- Battery Size:
- AA
- Case Material:
- Plastic
- Color Finish Name:
- Red, Black
- Height:
- 4-18/25
- Length:
- 5-7/25
- Material:
- Glass Filled Nylon
- Number of Tools Included:
- 1
- Tool Type:
- Levels
- Type:
- M3421
- UPC:
- 045242614257
- Weight:
- 1.63
- Width:
- 2-17/25