Grey Black Plastic Safety Glasses
Grey Black Plastic Safety Glasses
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 48-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Fog-free. All day comfort
- Lasting fog-free lenses
- Comfortable temple arms - Extended wear
- Flexible nose bridge
- ANSI Z87.1+
- CSA Z94.3
- Third-party tested and certified
- Limited lifetime warranty
Documents
Specifications
- CSA Certified:
- CSA Z94.3
- Clothing Size:
- Universal
- Glasses Frame Color:
- Black
- Glasses Lens Color:
- Grey
- Material:
- Plastic
- Material Type:
- Polycarbonate
- UPC:
- 045242601868
- Weight:
- 0.05