*CVR* GRIDIRON FLANNEL SHIRT
GridIron™ *CVR* GRIDIRON FLANNEL SHIRT
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 5-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 100% Cotton, Heavyweight Fabric
- Wind Resistant
- Canvas-Reinforced High Wear Zones in the Pockets and Cuffs
- 3-Pocket Design with Double Stitched Seams
- Bellowed Chest Pocket Construction Adds Storage Space
- Drop Tail Hem for Extended Coverage
- Two-Button Adjustable Cuffs
Specifications
- Clothing Size:
- 3X
- Collection:
- GridIron™
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- Disposable:
- No
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- Height:
- 3/10
- Length:
- 33-1/2
- Material:
- Cotton
- Product Type:
- Shirt
- Quick Release:
- No
- Reusable:
- Yes
- Type:
- MM551U3X
- UPC:
- 045242227525
- Weight:
- 1.699