*CVR* GRIDIRON FULL-ZIP HOODIE
GridIron™ *CVR* GRIDIRON FULL-ZIP HOODIE
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 8-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Durable, Heavyweight Cotton/Polyester Fabric
- Double-Stitched Seams
- Reinforced Pockets
- Hidden Device Pocket
- Hidden or Visible Drawcord Functionality
- Strong Rib Knit Cuffs and Waist
Specifications
- Clothing Size:
- S
- Collection:
- GridIron™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Disposable:
- No
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- Height:
- 1/2
- Length:
- 28-1/2
- Material:
- Plastic, Cotton
- Material Type:
- Polyester
- Product Type:
- Hoodie
- Quick Release:
- No
- Reusable:
- Yes
- Type:
- MM250BS
- UPC:
- 045242196395
- Weight:
- 1.93