HEAVY DUTY POCKET T SS BLUE S
GRIDIRON™ HEAVY DUTY POCKET T SS BLUE S
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- DURABLE, RELIABLE FABRIC for tear-and-abrasion resistance
- BROKEN-IN COMFORT on day one
- Heavy Duty Pocket T-Shirt - Short Sleeve Blue S
- REINFORCED SEAMS AND HEM
- Anti-Odor Technology prevents odor bacteria from building up
- MOISTURE WICKING FABRIC pulls sweat and water away from the skin
- 6 oz cotton/polyester blend
- Rib-knit neck maintains shape
- Left chest pocket
- Manufacturers Defect Warranty
Documents
Specifications
- Clothing Size:
- S
- Collection:
- GRIDIRON™
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- Disposable:
- No
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- Height:
- 20
- Length:
- 29-1/2
- Material:
- Cotton, Plastic
- Material Type:
- Polyester
- Product Type:
- T-Shirt
- Quick Release:
- No
- Reusable:
- Yes
- Type:
- M605BLS
- UPC:
- 045242788743
- Weight:
- 0.5
- Width:
- 1/4