WOMEN'S GRIDIRON LOGO TEE - LONG SLEEVE RED L
GRIDIRON™ WOMEN'S GRIDIRON LOGO TEE - LONG SLEEVE RED L
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Durable, reliable fabric provides tear and abrasion resistance
- Broken-in comfort
- Anti-odor technology
- Moisture wicking
- Rib-knit neck maintains shape
- Reinforced seams and hem
- 6oz Cotton/Poly blend
- 60% cotton, 40% polyester
- Tagless neck label
Specifications
- Clothing Size:
- L
- Collection:
- GRIDIRON™
- Color Finish Category:
- Reds
- Color Finish Name:
- Red
- Disposable:
- No
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- Height:
- 1/16
- Length:
- 26-3/4
- Material:
- Cotton, Polyester
- Product Type:
- T-Shirt
- Reusable:
- Yes
- Type:
- MF553RL
- UPC:
- 045242378418
- Weight:
- 0.588
- Width:
- 22-1/2