This product requires certification to purchase.

Guide Plate for 48-20-5155 4 in. Tipped Core Bit

Milwaukee®

Guide Plate for 48-20-5155 4 in. Tipped Core Bit

  • Fast #
  • Part #M48205174
  • Item #910724
  • Manufacturer Part #48-20-5174
5 out of 5 Customer Rating
Brand image
Milwaukee®

Guide Plate for 48-20-5155 4 in. Tipped Core Bit

  • Fast #
  • Part #M48205174
  • Item #910724
  • Manufacturer Part #48-20-5174
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • POWERSTATE™ Brushless Motor delivers up to 220 ft-lbs. of nut-busting torque, making it the most powerful cordless right angle impact wrench on the market
  • More Access in Tight Spaces
  • 4-Mode Drive Control
  • A 2.8" head profile design allows for more access in tight spaces
  • Auto shut-off mode prevents over tightening and increases productivity by applying no more than 15 ft-lbs. of torque.
  • Bolt-removal mode offers more control after bolt breakaway as RPMs drastically slow down once the bolt is loosened.
  • The long body profile of 14.17" allows for more access in hard to reach spaces
  • REDLINK PLUS™ Intelligence ensures maximum performance and protects from overloads, heating and over-discharge
  • LED light to illuminate the work area
  • Premium rubber overmold withstands corrosive materials and provides increased comfort when in use
  • Requires Certification

Specifications

Application:
Masonry
Brand Model Compatibility:
48-20-5155 4 in Tipped Core Bit
Color Finish Name:
Black
Tool Type:
Plate
UPC:
045242106332
Weight:
0.11 lb