GUIDE RAIL CLAMPS
GUIDE RAIL CLAMPS
Product Details
Product Details
- Compatible with Milwaukee 31", 55" and 106" Guide Rails
- Holds Guide Rails Firmly In Place For Confident Cutting
- Guide Rail Clamps
- Quick and Easy Adjustment Onsite Or In The Shop
- Nonmarring foot to keep from damaging materials
- For use with Milwaukee Guide Rails (48-08-0570, 48-08-0571, 48-08-0572)
- No Warranty
Specifications
- Color Finish Name:
- Grey
- Height:
- 8-1/4
- Length:
- 1-2/5
- Material:
- Aluminum
- Number of Pieces:
- 1 Piece
- Number of Tools Included:
- 1
- Portable:
- Yes
- Product Type:
- Rail, Clamp
- Tool Type:
- Rail
- Type:
- M48080573
- UL Listed:
- No
- UPC:
- 045242586998
- Weight:
- 1.5
- Width:
- 5